Motion
VG-620-58-58

SYSTEM PLAST
VG-620-58-58

ROD TO ROD CROSS BLOCK, ACETAL, 5/8
Mi Item #06904270
MFR #VG-620-58-58
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-620-58-58

ROD TO ROD CROSS BLOCK, ACETAL, 5/8
Mi Item #06904270
MFR #VG-620-58-58

Mfr description
VG-620-58-58
  • Rod to Rod cross block. Connects two round rods at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Length
    1.7
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    2.8800 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.15 lbs, 0.2
  • Width
    1.7, 1.1300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 5/8-in round x 5/8-in round
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VG-620-58-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260801
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)