Motion
VG-618-12-34

SYSTEM PLAST
VG-618-12-34

Flat Top Conveyor Chain Accessory - Holder, Polyamide base, stainless steel rod. Material
Mi Item #06904274
MFR #VG-618-12-34
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-618-12-34

Flat Top Conveyor Chain Accessory - Holder, Polyamide base, stainless steel rod. Material
Mi Item #06904274
MFR #VG-618-12-34

Mfr description
VG-618-12-34
  • Reinforced polyamide body with stainless steel fasteners. Used to hold many types of accessories onto 1/2 inch support rods. A variety of bore sizes are available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Length
    0.2
  • Maximum Sheath Width
    1.1700 in
  • Overall Width
    1.1700 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.10 lbs, 0.1
  • Width
    0.6, 1.1700 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Accessory Holder, Polyamide, 3/4" Bore
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-618-12-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260702
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)