Motion
VG-617-12

SYSTEM PLAST
VG-617-12

ACCESSORY T-CLAMP,PA,1/2IN BORE
Mi Item #06904280
MFR #VG-617-12
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-617-12

ACCESSORY T-CLAMP,PA,1/2IN BORE
Mi Item #06904280
MFR #VG-617-12

Mfr description
VG-617-12
  • T-Clamp mounts to side of equipment to provide support for light duty rod type guide rail systems. Part of the VG-615 series accessory holder assembly. Reinforced polyamide body. Stainless steel fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Length
    4.85
  • Maximum Sheath Width
    1.1800 in
  • Overall Width
    1.1800 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.10 lbs, 0.74
  • Width
    6.15, 1.1800 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    T-Clamp, Polyamide, 1/2" Bore
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-617-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260627
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)