Motion
VG-617-10M

SYSTEM PLAST
VG-617-10M

T-CLAMP, POLYAMIDE, 10MM BORE
Mi Item #06904281
MFR #VG-617-10M
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-617-10M

T-CLAMP, POLYAMIDE, 10MM BORE
Mi Item #06904281
MFR #VG-617-10M

Mfr description
VG-617-10M
  • T-Clamp mounts to side of equipment to provide support for light duty rod type guide rail systems. Part of the VG-615 series accessory holder assembly. Reinforced polyamide body. Stainless steel fasteners.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.1800 in
  • Overall Width
    1.1800 in
  • Rod Diameter
    10mm/8mm sq.
  • Weight
    0.10 lbs
  • Width
    1.1800 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    T-Clamp- Polyamide- 10mm Bore
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-617-10M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260610
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)