Motion
VG-615A-10M-19

SYSTEM PLAST
VG-615A-10M-19

SENSOR MOUNTING ASSEMBLY, METRIC
MI ITEM #06904289
MFR #VG-615A-10M-19
Price$125.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-615A-10M-19

SENSOR MOUNTING ASSEMBLY, METRIC
MI ITEM #06904289
MFR #VG-615A-10M-19

Mfr description
VG-615A-10M-19
  • The assembly for holding sensors is available with 1/2 inch support rods and corresponding attachments. The accessory holder attachment is available in a variety of bore sizes as shown in the part number table.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.82/each

Specifications

Dimensions

  • Maximum Sheath Width
    6.0000 in
  • Overall Width
    6.0000 in
  • Rod Diameter
    10 mm
  • Weight
    0.77 lbs
  • Width
    6.0000 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Accessory Holder Assembly
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-615A-10M-19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260481
  • Material
    POLYAMIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)