Motion
VG-614-12

SYSTEM PLAST
VG-614-12

REFLECTOR HOLDER,PA,1/2IN BORE
Mi Item #06904291
MFR #VG-614-12
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-614-12

REFLECTOR HOLDER,PA,1/2IN BORE
Mi Item #06904291
MFR #VG-614-12

Mfr description
VG-614-12
  • Reinforced polyamide body with stainless steel fasteners. Used to hold reflectors using a cap screw and nut or press fit clip onto 1/2 inch support rods.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Length
    1.4
  • Maximum Sheath Width
    1.1700 in
  • Overall Width
    1.1700 in
  • Weight
    0.10 lbs, 0.1
  • Width
    1.6, 1.1700 in

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Reflector Mount, Polyamide, 1/2" Bore
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-614-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260467
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)