Motion
VG-612-50-18

SYSTEM PLAST
VG-612-50-18

Sensor Mount - 5.0000 in Length, 1.0000 in Width, Fits 18 mm Size Sensors, 0.1300 in Thickness, Stainless Steel Mount
Mi Item #06904293
MFR #VG-612-50-18
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-612-50-18

Sensor Mount - 5.0000 in Length, 1.0000 in Width, Fits 18 mm Size Sensors, 0.1300 in Thickness, Stainless Steel Mount
Mi Item #06904293
MFR #VG-612-50-18

Mfr description
VG-612-50-18
  • Stainless Steel Accurately positions sensors and reflectors
  • Use with VG-022-01 rail clamp for ideal sensor mounting and quick adjustment, above or below guide rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • Length
    5 in
  • Mount Length
    5.0000 in
  • Mount Thickness
    0.1300 in
  • Mount Width
    1.0000 in
  • Sensor Hole Diameter
    +/- .48 for 12 mm sensor
  • Sensor Size
    18 mm
  • Thickness
    0.13 in
  • Thru Hole Dia.
    0.7200 in
  • Width
    1 in

Details

  • Additional Details
    Accurately positions sensors and reflectors. Use with VG-022-01 rail clamp for ideal sensor mounting and quick adjustment, above or below guide rail.
  • Applications
    Conveyor Lines
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-612-50-18
  • Manufacturer Upc Number
    787405260436
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Accessory and Sensor Support Components
  • Series
    VG-612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)