Motion
VG-598B-01-P100

SYSTEM PLAST
VG-598B-01-P100

Socket Style Leveler Base - VG-598 Series, 1-8 Thread Size, 22000 lbs Max Static Load, Without Lag Holes, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.8800 in Overall Height, Zinc
Mi Item #06904298
MFR #VG-598B-01-P100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-598B-01-P100

Socket Style Leveler Base - VG-598 Series, 1-8 Thread Size, 22000 lbs Max Static Load, Without Lag Holes, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.8800 in Overall Height, Zinc
Mi Item #06904298
MFR #VG-598B-01-P100

Mfr description
VG-598B-01-P100
  • Solid stainless steel base
  • Socket style leveler for equipment and machine support requiring a metal leveler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    22000 lbs
  • Overall Height
    1.8800 in
  • Thread
    1-8 in
  • Thread Size
    1-8
  • Weight
    2.44 lbs

Details

  • Application
    Equipment and machine support requiring a metal leveler.
  • Base Material
    Zinc
  • Component Type
    VG-598
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-598B-01-P100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405258785
  • Material
    Stainless Steel
  • Mounting Hole Type
    Without Lag Holes
  • Product Line
    Conveying Components
  • Product Types
    Leveler (Metal)
  • Series
    VG-598 Series
  • Stem Articulation
    ±15° Articulating Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)