Motion
VG-598-01-S100-L10

SYSTEM PLAST
VG-598-01-S100-L10

Leveler - VG-598 Series, 22000 lbs Max Static Load, ±15°, 1-8 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 9.8800 in OAL, Stainless Steel Stem, Stainless Steel Base
Mi Item #06904300
MFR #VG-598-01-S100-L10
Price$587.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-598-01-S100-L10

Leveler - VG-598 Series, 22000 lbs Max Static Load, ±15°, 1-8 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 9.8800 in OAL, Stainless Steel Stem, Stainless Steel Base
Mi Item #06904300
MFR #VG-598-01-S100-L10

Mfr description
VG-598-01-S100-L10
  • Solid stainless steel base and stem. Metal leveler for equipment and machine support requiring a metal leveler.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.01/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    22000 lbs
  • Overall Length
    9.8800 in

Details

  • Application
    Equipment and machine support requiring a metal leveler.
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Features
    Metal Leveler For Equipment And Machine Support Requiring A Metal Leveler, Solid Stainless Steel Base And Stem
  • Leveler Type
    Metal Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-598
  • Socket Style Base
    VG-598B-01-S100 (Sold Separately)
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)