Motion
VG-598-01-P100-L6

SYSTEM PLAST
VG-598-01-P100-L6

Solid Base Articulating Support Leveler - VG-598 Series, 22000 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 6.1300 in OAL, Zinc Stem, Zinc Base
MI ITEM #06904301
MFR #VG-598-01-P100-L6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-598-01-P100-L6

Solid Base Articulating Support Leveler - VG-598 Series, 22000 lbs Max Static Load, ±15° Articulating Stem, 1-8 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 6.1300 in OAL, Zinc Stem, Zinc Base
MI ITEM #06904301
MFR #VG-598-01-P100-L6

Mfr description
VG-598-01-P100-L6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    22000 lbs
  • Overall Length
    6.1300 in

Details

  • Application
    Equipment and machine support requiring a metal leveler.
  • Base Material
    Zinc
  • Leveler Type
    Solid Base - Metal
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-598
  • Socket Style Base
    VG-598B-01-P100 (Sold Separately)
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Zinc
  • Stem Thread
    1-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)