Motion
VG-594-01-S58-L5

SYSTEM PLAST
VG-594-01-S58-L5

Solid Base Articulating Support Leveler - VG-594 Series, 6000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 2.5000 in Base Diameter, Without Lag Holes, 5.2500 in OAL, Stainless Steel Stem, Stainless Steel Base
Mi Item #06904313
MFR #VG-594-01-S58-L5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-594-01-S58-L5

Solid Base Articulating Support Leveler - VG-594 Series, 6000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 2.5000 in Base Diameter, Without Lag Holes, 5.2500 in OAL, Stainless Steel Stem, Stainless Steel Base
Mi Item #06904313
MFR #VG-594-01-S58-L5

Mfr description
VG-594-01-S58-L5
  • Solid stainless steel base and stem. Metal leveler for equipment and machine support requiring a metal leveler.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.5000 in
  • Maximum Static Load
    6000 lbs
  • Overall Length
    5.2500 in

Details

  • Application
    Equipment and machine support requiring a metal leveler.
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Metal Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-594
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)