Motion
VG-592B-01-P12

SYSTEM PLAST
VG-592B-01-P12

Socket Style Leveler Base - VG-592 Series, 1/2-13 Thread Size, 5000 lbs Max Static Load, Without Lag Holes, 1.8800 in Base Diameter, ±15° Articulating Stem, 1.1300 in Overall Height, Zinc
MI ITEM #06904317
MFR #VG-592B-01-P12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-592B-01-P12

Socket Style Leveler Base - VG-592 Series, 1/2-13 Thread Size, 5000 lbs Max Static Load, Without Lag Holes, 1.8800 in Base Diameter, ±15° Articulating Stem, 1.1300 in Overall Height, Zinc
MI ITEM #06904317
MFR #VG-592B-01-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-592B-01-P12
  • Solid stainless steel base
  • Socket style leveler for equipment and machine support requiring a metal leveler

Specifications

  • Series
    VG-592 Series
  • Thread Size
    1/2-13
  • Maximum Static Load
    5000 lbs
  • Mounting Hole Type
    Without Lag Holes
  • Base Diameter
    1.8800 in
  • Stem Articulation
    ±15° Articulating Stem
  • Overall Height
    1.1300 in
  • Base Material
    Zinc
  • Application
    Equipment and machine support requiring a metal leveler.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Types
    Leveler (Metal)
  • Component Type
    VG-592
  • Manufacturer Catalog Number
    VG-592B-01-P12
  • Manufacturer Upc Number
    787405258501
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Thread
    1/2-13 in
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought