Overview
Mfr description
VG-592-01-PM12-L3
Specifications
- Leveler TypeSolid Base - Metal
- Stem Articulation±15° Articulating Stem
- Maximum Static Load5000 lbs
- Stem ThreadM12
- Base Diameter1.8800 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length3.1300 in
- SeriesVG-592
- Stem MaterialZinc
- Base MaterialZinc
- ApplicationEquipment and machine support requiring a metal leveler.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data