Motion
VG-580-NY-P516-L2

SYSTEM PLAST
VG-580-NY-P516-L2

Light Duty Support Leveler - VG-580-NY Series, 100 lbs Max Static Load, ±0° Non-Articulating Stem, 5/16-18 Stem Thread, 1.0000 in Base Diameter, Without Lag Holes, 2.1300 in OAL, Zinc Stem, Nylon with zinc plated steel finish Base
Mi Item #06904328
MFR #VG-580-NY-P516-L2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-580-NY-P516-L2

Light Duty Support Leveler - VG-580-NY Series, 100 lbs Max Static Load, ±0° Non-Articulating Stem, 5/16-18 Stem Thread, 1.0000 in Base Diameter, Without Lag Holes, 2.1300 in OAL, Zinc Stem, Nylon with zinc plated steel finish Base
Mi Item #06904328
MFR #VG-580-NY-P516-L2

Mfr description
VG-580-NY-P516-L2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    1.0000 in
  • Maximum Static Load
    100 lbs
  • Overall Length
    2.1300 in

Details

  • Application
    Light duty leveling.
  • Base Material
    Nylon with zinc plated steel finish
  • Leveler Type
    Light Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-580-NY
  • Stem Articulation
    ±0° Non-Articulating Stem
  • Stem Material
    Zinc
  • Stem Thread
    5/16-18
  • Vibration Pad
    Comes standard on 580 series levelers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)