Specifications
Dimensions
- Base Diameter1.5000 in
- Maximum Static Load300 lbs
- Overall Length3.0600 in
Details
- ApplicationLight duty leveling.
- Base MaterialNeoprene with zinc plated steel finish
- Leveler TypeLight Duty
- Manufacturer Catalog
- Mounting Hole TypeWithout Lag Holes
- SeriesVG-580-NE
- Stem Articulation±0° Non-Articulating Stem
- Stem MaterialZinc
- Stem Thread1/2-13
- Vibration PadComes standard on 580 series levelers
Overview
Mfr description
VG-580-NE-P12-L3