Motion
VG-560-2.0-11

SYSTEM PLAST
VG-560-2.0-11

CAP,TUBE,PLASTIC,2 in SQ
Mi Item #06904339
MFR #VG-560-2.0-11
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-560-2.0-11

CAP,TUBE,PLASTIC,2 in SQ
Mi Item #06904339
MFR #VG-560-2.0-11

Mfr description
VG-560-2.0-11
  • Smooth plastic tupe cap serves as a practical and aesthetic plug/cover for the ends of square tubing
  • ABS plastic material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Tube Pipe Wall Thickness
    0.1200 in
  • Tube/Pipe Size
    2.0000 in

Details

  • Application
    Serves as a practical and aesthetic plug/cover for the ends of square tubing.
  • CAD Drawing
  • Cap Type
    Tube Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    ABS
  • Series
    VG-560
  • Tube/Pipe Type
    Square Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)