Motion
VG-560-1.5-11

SYSTEM PLAST
VG-560-1.5-11

TUBE CAP PLASTIC 1.5SQ (FOR 11GA)
Mi Item #06904341
MFR #VG-560-1.5-11
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-560-1.5-11

TUBE CAP PLASTIC 1.5SQ (FOR 11GA)
Mi Item #06904341
MFR #VG-560-1.5-11

Mfr description
VG-560-1.5-11
  • Smooth plastic tupe cap serves as a practical and aesthetic plug/cover for the ends of square tubing
  • ABS plastic material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Tube Pipe Wall Thickness
    .120 in
  • Tube/Pipe Size
    1.5000 in

Details

  • Application
    Serves as a practical and aesthetic plug/cover for the ends of square tubing.
  • CAD Drawing
  • Cap Type
    Tube Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    ABS
  • Series
    VG-560
  • Tube/Pipe Type
    Square Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)