Motion
VG-556-B58

SYSTEM PLAST
VG-556-B58

Square Threaded Tube End - 556 Series, 5/8-11 Thread, 2.000 in Square Tube, .109-.120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904349
MFR #VG-556-B58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-556-B58

Square Threaded Tube End - 556 Series, 5/8-11 Thread, 2.000 in Square Tube, .109-.120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904349
MFR #VG-556-B58

Mfr description
VG-556-B58
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.9600 in
  • Tube Wall Thickness
    0.1090 in
  • Tubing Size
    2 in

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256590
  • Series
    556 Series
  • Tube Cap
    VG-560-2.0-11
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    5/8-11
  • Tube Style
    Square
  • UPC_NO
    787405256590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)