Motion
VG-556-B34

SYSTEM PLAST
VG-556-B34

Square Threaded Tube End - 556 Series, 3/4-10 Thread, 2.000 in Square Tube, .109-.120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904351
MFR #VG-556-B34
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-556-B34

Square Threaded Tube End - 556 Series, 3/4-10 Thread, 2.000 in Square Tube, .109-.120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904351
MFR #VG-556-B34

Mfr description
VG-556-B34
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.55/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.9600 in
  • Tube Wall Thickness
    0.1090 in
  • Tubing Size
    2 in

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256552
  • Series
    556 Series
  • Tube Cap
    VG-560-2.0-11
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    3/4-10
  • Tube Style
    Square
  • UPC_NO
    787405256552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)