Motion
VG-555-BM20

SYSTEM PLAST
VG-555-BM20

Square Threaded Tube End - 555 Series, M20 Thread, 2.000 in Square Tube, .065 in Wall Thickness, 1760 lbs Max Static Load
Mi Item #06904353
MFR #VG-555-BM20
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-555-BM20

Square Threaded Tube End - 555 Series, M20 Thread, 2.000 in Square Tube, .065 in Wall Thickness, 1760 lbs Max Static Load
Mi Item #06904353
MFR #VG-555-BM20

Mfr description
VG-555-BM20
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Maximum Static Load
    1760 lbs
  • Overall Length
    1.9600 in
  • Tube Wall Thickness
    0.0650 in
  • Tubing Size
    2

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256514
  • Series
    555 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M20
  • Tube Style
    Square
  • UPC_NO
    787405256514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)