Motion
VG-555-B58

SYSTEM PLAST
VG-555-B58

Square Threaded Tube End - 555 Series, 5/8-11 Thread, 2.000 in Square Tube, .065 in Wall Thickness, 1000 lbs Max Static Load
MI ITEM #06904355
MFR #VG-555-B58
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-555-B58

Square Threaded Tube End - 555 Series, 5/8-11 Thread, 2.000 in Square Tube, .065 in Wall Thickness, 1000 lbs Max Static Load
MI ITEM #06904355
MFR #VG-555-B58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.72/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.9600 in
  • Tube Wall Thickness
    0.0650 in
  • Tubing Size
    2

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256484
  • Series
    555 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    5/8-11
  • Tube Style
    Square
  • UPC_NO
    787405256484

Overview

Mfr description
VG-555-B58
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought