Motion
VG-554-B38

SYSTEM PLAST
VG-554-B38

Round Threaded Tube End - 554 Series, 3/8-16 Thread, 2.000 in Round Tube, .065 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904361
MFR #VG-554-B38
Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-554-B38

Round Threaded Tube End - 554 Series, 3/8-16 Thread, 2.000 in Round Tube, .065 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904361
MFR #VG-554-B38

Mfr description
VG-554-B38
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.58/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.9500 in
  • Tube Wall Thickness
    0.0650 in
  • Tubing Size
    2

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256378
  • Series
    554 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    3/8-16
  • Tube Style
    Round
  • UPC_NO
    787405256378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)