Motion
VG-553-BM16

SYSTEM PLAST
VG-553-BM16

Square Threaded Tube End - 553 Series, M16 Thread, 1.500 in Square Tube, .120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904364
MFR #VG-553-BM16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-553-BM16

Square Threaded Tube End - 553 Series, M16 Thread, 1.500 in Square Tube, .120 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904364
MFR #VG-553-BM16

Mfr description
VG-553-BM16
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.7100 in
  • Tube Wall Thickness
    0.1200 in
  • Tubing Size
    1-1/2

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256293
  • Series
    553 Series
  • Tube Cap
    VG-560-1.5-11
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M16
  • Tube Style
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)