Motion
VG-553-B34

SYSTEM PLAST
VG-553-B34

Square Threaded Tube End - 553 Series, 3/4-10 Thread, 1.500 in Square Tube, .120 in Wall Thickness, 1000 lbs Max Static Load
MI ITEM #06904367
MFR #VG-553-B34
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-553-B34

Square Threaded Tube End - 553 Series, 3/4-10 Thread, 1.500 in Square Tube, .120 in Wall Thickness, 1000 lbs Max Static Load
MI ITEM #06904367
MFR #VG-553-B34

Mfr description
VG-553-B34
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.7100 in
  • Tube Wall Thickness
    0.1200 in
  • Tubing Size
    1-1/2 in

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256231
  • Series
    553 Series
  • Tube Cap
    VG-560-1.5-11
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    3/4-10
  • Tube Style
    Square
  • UPC_NO
    787405256231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)