Motion
VG-552-BM16

SYSTEM PLAST
VG-552-BM16

Square Threaded Tube End - 552 Series, M16 Thread, 1.500 in Square Tube, .065-.075 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904369
MFR #VG-552-BM16
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-552-BM16

Square Threaded Tube End - 552 Series, M16 Thread, 1.500 in Square Tube, .065-.075 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904369
MFR #VG-552-BM16

Mfr description
VG-552-BM16
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.7100 in
  • Tube Wall Thickness
    0.0650 in
  • Tubing Size
    1-1/2 in

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256170
  • Series
    552 Series
  • Tube Cap
    VG-560-1.5-16
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M16
  • Tube Style
    Square
  • UPC_NO
    787405256170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)