Motion
VG-552-B12

SYSTEM PLAST
VG-552-B12

Square Threaded Tube End - 552 Series, 1/2-13 Thread, 1.500 in Square Tube, .065-.075 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904373
MFR #VG-552-B12
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-552-B12

Square Threaded Tube End - 552 Series, 1/2-13 Thread, 1.500 in Square Tube, .065-.075 in Wall Thickness, 1000 lbs Max Static Load
Mi Item #06904373
MFR #VG-552-B12

Mfr description
VG-552-B12
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs
  • Overall Length
    1.7100 in
  • Tube Wall Thickness
    0.0650 in
  • Tubing Size
    1-1/2

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405256088
  • Series
    552 Series
  • Tube Cap
    VG-560-1.5-16
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    1/2-13
  • Tube Style
    Square
  • UPC_NO
    787405256088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)