Motion
VG-551-BM16

SYSTEM PLAST
VG-551-BM16

Round Threaded Tube End - 551 Series, M16 Thread, 1.500 in Round Pipe Sch 10, .109 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06904380
MFR #VG-551-BM16
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-551-BM16

Round Threaded Tube End - 551 Series, M16 Thread, 1.500 in Round Pipe Sch 10, .109 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06904380
MFR #VG-551-BM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.25/each

Specifications

Dimensions

  • Maximum Static Load
    1760 lbs
  • Overall Length
    1.9500 in
  • Tube Wall Thickness
    .109 in
  • Tubing Size
    1.500 in Round Pipe Sch 10

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • Manufacturer Catalog
  • Series
    551 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    M16
  • Tube Style
    Round
  • UPC_NO
    787405254725

Overview

Mfr description
VG-551-BM16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought