Motion
VG-551-B34

SYSTEM PLAST
VG-551-B34

Round Threaded Tube End - 551 Series, 3/4-10 Thread, 1.500 in Round Pipe Sch 10, .109 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06904382
MFR #VG-551-B34
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-551-B34

Round Threaded Tube End - 551 Series, 3/4-10 Thread, 1.500 in Round Pipe Sch 10, .109 in Wall Thickness, 1760 lbs Max Static Load
MI ITEM #06904382
MFR #VG-551-B34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.20/each

Specifications

Dimensions

  • Maximum Static Load
    1760 lbs
  • Overall Length
    1.9500 in
  • Tube Wall Thickness
    0.1090 in
  • Tubing Size
    1-1/2 Sch 10

Details

  • Application
    Conveyor and machinery support for use with System Plast adjustable levelers.
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405254701
  • Series
    551 Series
  • Tube End Material
    Reinforced polyamide with brass threaded insert
  • Tube End Thread
    3/4-10
  • Tube Style
    Round
  • UPC_NO
    787405254701

Overview

Mfr description
VG-551-B34
  • Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with threaded nickel plated brass insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought