Motion
VG-537-01-PM12-L3

SYSTEM PLAST
VG-537-01-PM12-L3

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, M12 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 3.9000 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904403
MFR #VG-537-01-PM12-L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-537-01-PM12-L3

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, M12 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 3.9000 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904403
MFR #VG-537-01-PM12-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-537-01-PM12-L3

Specifications

  • Leveler Type
    Light Duty
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    700 lbs
  • Stem Thread
    M12
  • Base Diameter
    2.0000 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    3.9000 in
  • Series
    VG-537
  • Stem Material
    Zinc
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    VG-538 (Sold Separately)
  • Application
    Support for light duty machines.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text