Motion
VG-537-01-P12-L5

SYSTEM PLAST
VG-537-01-P12-L5

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 6.1000 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904408
MFR #VG-537-01-P12-L5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-537-01-P12-L5

Light Duty Articulating Leveler - VG-537 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 6.1000 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904408
MFR #VG-537-01-P12-L5

Mfr description
VG-537-01-P12-L5
  • Reinforced polyamide base, zinc plated stem. Articulating leveler support for light duty machines.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.0000 in
  • Maximum Static Load
    700 lbs
  • Overall Length
    6.1000 in

Details

  • Application
    Support for light duty machines.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-537
  • Stem Articulation
    ±15°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    1/2-13
  • Vibration Pad
    VG-538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)