Motion
VG-533-01-S38-L3

SYSTEM PLAST
VG-533-01-S38-L3

Light Duty Articulating Leveler - VG-533 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 1.5800 in Base Diameter, Without Lag Holes, 3.7000 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904413
MFR #VG-533-01-S38-L3
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-533-01-S38-L3

Light Duty Articulating Leveler - VG-533 Series, 700 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 1.5800 in Base Diameter, Without Lag Holes, 3.7000 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904413
MFR #VG-533-01-S38-L3

Mfr description
VG-533-01-S38-L3
  • Reinforced polyamide base, stainless steel stem. Articulating leveler support for light duty machines.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Base Diameter
    1.5800 in
  • Maximum Static Load
    700 lbs
  • Overall Length
    3.7000 in

Details

  • Application
    Support for light duty machines.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-533
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/8-16
  • Vibration Pad
    VG-534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)