Specifications
Dimensions
- Base Diameter1.5800 in
- Maximum Static Load700 lbs
- Overall Length3.7000 in
Details
- ApplicationSupport for light duty machines.
- Base MaterialReinforced Polyamide
- Leveler TypeLight Duty
- Manufacturer Catalog
- Mounting Hole TypeWithout Lag Holes
- SeriesVG-533
- Stem Articulation±15° Articulating Stem
- Stem MaterialZinc
- Stem ThreadM10
- Vibration PadVG-534 (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)