Motion
VG-525-02-S34-L7K

SYSTEM PLAST
VG-525-02-S34-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, 3/4-10 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904431
MFR #VG-525-02-S34-L7K
Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-525-02-S34-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, 3/4-10 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904431
MFR #VG-525-02-S34-L7K

Mfr description
VG-525-02-S34-L7K
  • Reinforced polyamide base, stainless steel stem. Support leveler with solid base. Machinery support with one offset lag hole for accessibility or high chemical resistance is required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.05/each

Specifications

Dimensions

  • Base Diameter
    5.5000 in
  • Maximum Static Load
    7200 lbs
  • Overall Length
    7.2500 in

Details

  • Application
    Machinery support where lag hole accessibility or high chemical resistance is required.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support leveler with solid base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    One Lag Hole
  • Series
    VG-525
  • Stem Articulation
    ±3°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)