Motion
VG-525-02-S100-L7K

SYSTEM PLAST
VG-525-02-S100-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, 1-8 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904433
MFR #VG-525-02-S100-L7K
Price$119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-525-02-S100-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, 1-8 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904433
MFR #VG-525-02-S100-L7K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.08/each

Specifications

Dimensions

  • Base Diameter
    5.5000 in
  • Maximum Static Load
    7200 lbs
  • Overall Length
    7.2500 in

Details

  • Application
    Machinery support where lag hole accessibility or high chemical resistance is required.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support leveler with solid base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    One Lag Hole
  • Series
    VG-525
  • Stem Articulation
    ±3°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1-8

Overview

Mfr description
VG-525-02-S100-L7K
  • Reinforced polyamide base, stainless steel stem. Support leveler with solid base. Machinery support with one offset lag hole for accessibility or high chemical resistance is required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought