Motion
VG-525-02-PM20-L7K

SYSTEM PLAST
VG-525-02-PM20-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, M20 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904435
MFR #VG-525-02-PM20-L7K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-525-02-PM20-L7K

Solid Base Articulating Support Leveler - VG-525 Series, 7200 lbs Max Static Load, ±3° Articulating Stem, M20 Stem Thread, 5.5000 in Base Diameter, One Lag Hole, 7.2500 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904435
MFR #VG-525-02-PM20-L7K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-525-02-PM20-L7K

Specifications

  • Leveler Type
    Solid Base - Reinforced Polyamide
  • Stem Articulation
    ±3° Articulating Stem
  • Maximum Static Load
    7200 lbs
  • Stem Thread
    M20
  • Base Diameter
    5.5000 in
  • Mounting Hole Type
    One Lag Hole
  • Overall Length
    7.2500 in
  • Series
    VG-525
  • Stem Material
    Zinc
  • Base Material
    Reinforced Polyamide
  • Application
    Machinery support where lag hole accessibility or high chemical resistance is required.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text