Motion
VG-520-02-SM24-L10

SYSTEM PLAST
VG-520-02-SM24-L10

Heavy Duty Articulating Support Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2° Articulating Stem, M24 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 10.0700 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904455
MFR #VG-520-02-SM24-L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-SM24-L10

Heavy Duty Articulating Support Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2° Articulating Stem, M24 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 10.0700 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904455
MFR #VG-520-02-SM24-L10

Mfr description
VG-520-02-SM24-L10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    10.0700 in

Details

  • Application
    Machinery Support with adjusting nut welded to stem.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Heavy Duty
  • Manufacturer Catalog
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-520
  • Stem Articulation
    ±2° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    M24
  • Vibration Pad
    7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)