Motion
VG-520-02-S34-L5

SYSTEM PLAST
VG-520-02-S34-L5

Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2°, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 5.9700 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904461
MFR #VG-520-02-S34-L5
Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-S34-L5

Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2°, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 5.9700 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904461
MFR #VG-520-02-S34-L5

Mfr description
VG-520-02-S34-L5
  • Reinforced polyamide base, stainless steel stem. Heavy duty machinery support with adjusting nut welded to stem.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.23/each

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    5.9700 in

Details

  • Application
    Machinery Support with adjusting nut welded to stem.
  • Base Material
    POLYAMIDE
  • CAD Drawing
  • Fastener Material
    Not applicable for this product
  • Features
    Heavy Duty Machinery Support With Adjusting Nut Welded To Stem, Reinforced Polyamide Base Stainless Steel Stem
  • Leveler Type
    Support Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-520
  • Stem Articulation
    ±2°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Stem Type
    Welded Stem
  • Vibration Pad
    VG-514 / VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)