Specifications
Dimensions
- Base Diameter4.8400 in
- Maximum Static Load7000 lbs
- Overall Length11.9500 in
Details
- ApplicationConveyor and machinery support where resistance to stem pull-out is required.
- Base MaterialPOLYAMIDE
- Fastener MaterialStainless Steel
- Leveler TypeArticulating Leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeTwo Lag Holes
- SeriesVG-520
- Stem Articulation±5°
- Stem MaterialStainless Steel
- Stem Thread1 1/4-7
- Vibration PadVG-514 / VG-514N
Overview
Mfr description
VG-520-02-S125-L12T
- Reinforced polyamide base, stainless steel stem. Heavy duty machinery support with adjusting nut welded to stem. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.