Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-S113-L7T

Heavy Duty "Loc-A-Lign" Articulating Leveler - VG-520-T Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1 1/8-7 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.4500 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904466
MFR #VG-520-02-S113-L7T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VG-520-02-S113-L7T

Specifications

  • Leveler Type
    Heavy Duty - Loc-A-Lign™
  • Stem Articulation
    ±2° Articulating Stem
  • Maximum Static Load
    7000 lbs
  • Stem Thread
    1 1/8-7
  • Base Diameter
    4.8400 in
  • Mounting Hole Type
    Two Lag Holes
  • Overall Length
    7.4500 in
  • Series
    VG-520-T
  • Stem Material
    Stainless Steel
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text