Motion
VG-520-02-S100-L7K

SYSTEM PLAST
VG-520-02-S100-L7K

Heavy Duty Articulating Support Leveler - VG-520-K Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.5000 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904470
MFR #VG-520-02-S100-L7K
Price$110.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-S100-L7K

Heavy Duty Articulating Support Leveler - VG-520-K Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.5000 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904470
MFR #VG-520-02-S100-L7K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.62/each

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    7.5000 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-520
  • Stem Articulation
    ±2°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1-8
  • Vibration Pad
    VG-514 / VG-514N

Overview

Mfr description
VG-520-02-S100-L7K
  • Reinforced polyamide base, stainless steel stem. Heavy duty machinery support with adjusting nut welded to stem.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought