Overview
Mfr description
VG-520-02-S100-L12T
- Reinforced polyamide base, stainless steel stem. Heavy duty machinery support with adjusting nut welded to stem. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
Specifications
- Leveler TypeArticulating Leveler
- Stem Articulation±5°
- Maximum Static Load7000 lbs
- Stem Thread1-8
- Base Diameter4.8400 in
- Mounting Hole TypeTwo Lag Holes
- Overall Length11.9500 in
- SeriesVG-520
- Stem MaterialStainless Steel
- Base MaterialPOLYAMIDE
- Fastener MaterialStainless Steel
- Vibration PadVG-514 / VG-514N
- ApplicationConveyor and machinery support where resistance to stem pull-out is required.
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data