Motion
VG-520-02-PM20-L7

SYSTEM PLAST
VG-520-02-PM20-L7

Heavy Duty Articulating Support Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2° Articulating Stem, M20 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.4800 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904478
MFR #VG-520-02-PM20-L7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-PM20-L7

Heavy Duty Articulating Support Leveler - VG-520 Series, 7000 lbs Max Static Load, ±2° Articulating Stem, M20 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.4800 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904478
MFR #VG-520-02-PM20-L7

Mfr description
VG-520-02-PM20-L7
  • Reinforced polyamide base, zinc plated stem. Heavy duty machinery support with adjusting nut welded to stem.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    7.4800 in

Details

  • Application
    Machinery Support with adjusting nut welded to stem.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-520
  • Stem Articulation
    ±2°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    M20
  • Vibration Pad
    VG-514 / VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)