Motion
VG-520-02-P125-L12T

SYSTEM PLAST
VG-520-02-P125-L12T

Heavy Duty "Loc-A-Lign" Articulating Leveler - VG-520-T Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1 1/4-7 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 11.9500 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904483
MFR #VG-520-02-P125-L12T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-P125-L12T

Heavy Duty "Loc-A-Lign" Articulating Leveler - VG-520-T Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1 1/4-7 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 11.9500 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904483
MFR #VG-520-02-P125-L12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-520-02-P125-L12T
  • Reinforced polyamide base, zinc plated stem. Heavy duty machinery support with adjusting nut welded to stem. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.

Specifications

  • Leveler Type
    Articulating Leveler
  • Stem Articulation
    ±5°
  • Maximum Static Load
    7000 lbs
  • Stem Thread
    1 1/4-7
  • Base Diameter
    4.8400 in
  • Mounting Hole Type
    Two Lag Holes
  • Overall Length
    11.9500 in
  • Series
    VG-520
  • Stem Material
    ZINC PLATED
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Vibration Pad
    VG-514 / VG-514N
  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text