Motion
VG-520-02-P100-L7T

SYSTEM PLAST
VG-520-02-P100-L7T

Heavy Duty "Loc-A-Lign" Articulating Leveler - VG-520-T Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.4500 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904486
MFR #VG-520-02-P100-L7T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-520-02-P100-L7T

Heavy Duty "Loc-A-Lign" Articulating Leveler - VG-520-T Series, 7000 lbs Max Static Load, ±2° Articulating Stem, 1-8 Stem Thread, 4.8400 in Base Diameter, Two Lag Holes, 7.4500 in OAL, Zinc Stem, Reinforced Polyamide Base
Mi Item #06904486
MFR #VG-520-02-P100-L7T

Mfr description
VG-520-02-P100-L7T
  • Reinforced polyamide base, zinc plated stem. Heavy duty machinery support with adjusting nut welded to stem. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    7.4500 in

Details

  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-520
  • Stem Articulation
    ±5°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    1-8
  • Vibration Pad
    VG-514 / VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)