Specifications
Dimensions
- Base Diameter4.8400 in
- Maximum Static Load7000 lbs
- Overall Length11.9500 in
Details
- ApplicationConveyor and machinery support where resistance to stem pull-out is required.
- Base MaterialReinforced Polyamide
- Leveler TypeHeavy Duty - Loc-A-Lign™
- Manufacturer Catalog
- Mounting Hole TypeTwo Lag Holes
- SeriesVG-520-T
- Stem Articulation±2° Articulating Stem
- Stem MaterialZinc
- Stem Thread1-8
- Vibration Pad7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)