Motion
VG-517-01-S34-L7K

SYSTEM PLAST
VG-517-01-S34-L7K

Leveler - VG-517 Series, 7000 lbs Max Static Load, ±2°, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 7.5000 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904493
MFR #VG-517-01-S34-L7K
Price$81.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-517-01-S34-L7K

Leveler - VG-517 Series, 7000 lbs Max Static Load, ±2°, 3/4-10 Stem Thread, 4.8400 in Base Diameter, Without Lag Holes, 7.5000 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904493
MFR #VG-517-01-S34-L7K

Mfr description
VG-517-01-S34-L7K
  • Reinforced polyamide base, stainless steel stem. Heavy duty adjustable leveler for machinery support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.89/each

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Maximum Static Load
    7000 lbs
  • Overall Length
    7.5000 in

Details

  • Application
    Machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Support Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-517
  • Stem Articulation
    ±2°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Stem Type
    Threaded Stem
  • Vibration Pad
    VG-514 / VG-514N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)