Motion
VG-513B-01-S34

SYSTEM PLAST
VG-513B-01-S34

Socket Style Leveler Base - VG-513 Series, 3/4-10 Thread Size, 4400 lbs Max Static Load, Without Lag Holes, 4.8400 in Base Diameter, ±15° Articulating Stem, 2.2600 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904500
MFR #VG-513B-01-S34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-513B-01-S34

Socket Style Leveler Base - VG-513 Series, 3/4-10 Thread Size, 4400 lbs Max Static Load, Without Lag Holes, 4.8400 in Base Diameter, ±15° Articulating Stem, 2.2600 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904500
MFR #VG-513B-01-S34

Mfr description
VG-513B-01-S34
  • Reinforced polyamide base, stainless steel threaded ball
  • Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.8400 in
  • Hole Diameter
    0.4800 in
  • Maximum Static Load
    4400 lbs
  • Overall Height
    2.2600 in
  • Thread
    3/4-10 in
  • Thread Size
    3/4-10
  • Weight
    0.60 lbs

Details

  • Additional Details
    Vibration pad is sold separately.
  • Application
    Machinery support.
  • Base Material
    Reinforced polyamide base & stainless steel threaded ball
  • Component Type
    VG-513
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-513B-01-S34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405247468
  • Material
    POLYAMIDE
  • Mounting Hole Type
    Without Lag Holes
  • Product Line
    Conveying Components
  • Product Types
    Leveler (Polyamide Base)
  • Series
    VG-513 Series
  • Static Load Capacity
    4400 lbs
  • Stem Articulation
    ±15° Articulating Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)