Overview
Mfr description
VG-513-01-PM20-L8
Specifications
- Leveler TypeHeavy Duty
- Stem Articulation±15° Articulating Stem
- Maximum Static Load4400 lbs
- Stem ThreadM20
- Base Diameter4.8400 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length8.5500 in
- SeriesVG-513
- Stem MaterialZinc
- Base MaterialReinforced Polyamide
- Vibration Pad7000 lbs. - VG-514 (Sold Separately), 2600 lbs. - VG-514N (Sold Separately)
- ApplicationMachinery Support
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data