Motion
VG-512
Vibration Pad - 512 Series, 3.6700 in Outside Diameter, Neoprene Rubber Material, 2600 lbs Max Static Load
Mi Item #06904507
MFR #VG-512
Price$20.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibration Pad - 512 Series, 3.6700 in Outside Diameter, Neoprene Rubber Material, 2600 lbs Max Static Load
Mi Item #06904507
MFR #VG-512

Mfr description
VG-512
  • Neoprene rubber, shore A70-80 Vibration and skid reduction pad, used with VG-511 series levelers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.06/each

Specifications

Dimensions

  • Maximum Static Load
    2600 lbs
  • Pad Outside Diameter
    3.6700 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)