Motion
VG-511B-03-S12

SYSTEM PLAST
VG-511B-03-S12

Socket Style Leveler Base - VG-511 Series, 1/2-13 Thread Size, 2600 lbs Max Static Load, One Lag Hole, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.3500 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
MI ITEM #06904512
MFR #VG-511B-03-S12
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511B-03-S12

Socket Style Leveler Base - VG-511 Series, 1/2-13 Thread Size, 2600 lbs Max Static Load, One Lag Hole, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.3500 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
MI ITEM #06904512
MFR #VG-511B-03-S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.74/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Height
    1.3500 in
  • Thread Size
    1/2-13

Details

  • Additional Details
    Vibration pad is sold separately.
  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced polyamide base & stainless steel threaded ball
  • Manufacturer Catalog
  • Mounting Hole Type
    One Lag Hole
  • Series
    VG-511 Series
  • Stem Articulation
    ±15° Articulating Stem
  • UPC_NO
    787405246805

Overview

Mfr description
VG-511B-03-S12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought